Beli skun pcb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- San Hayato Wrapping Terminal (Skun)atribut:
- Material: Phospor Bronze (0.64mm)
- Dimension L: 16.6
- TEKIRO Insulated Screwdriver Slotted (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 146mm 76mm 20mmatribut:
- Material: VDE
- Tip Type: Slotted
- TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 130mm 61mm 20mmatribut:
- Material: VDE
- Tip Type: Philips
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEatribut:
- Material: VDE
- WEIDMULLER Female pLugs - Crimp Connection BLC 5.08 Seriesatribut:
- Height (mm): 10.1
- Height (inch): 0.398
- Depth (mm): 24.5
- Depth (inch): 0.965
- Size (mm): 5.08
- TRUSCO Ceramic Tapeatribut:
- Specification: Adhesiveless
- Material: 5 - 15% 15 - 20%, glass fibers 65-75%, organic fibers ceramic fibers
- Weight (kg): 1.5
- Tape Width (mm): 50
- Tape Length (m): 30
- Tape Thickness (mm): 2
- Basis Weight (g/m²): 50
- Moment Use Temperature (°C): 900
- Operating Temperature Range (°C): Up to 400
- TOGI Terminal Block for DIN RailDeskripsi:-We have obtained overseas standard certification so we can use it with confidence for overseas export.-It is a 2-stage type that considers space saving. -For signal, power supply, relay, 2D CAD.
- Fort Selongsong Krimping Tipe Latribut:
- Material: Copper
- Color: White Dove
- NICHIFU Bonding Sleeve (Konektor Bonding)atribut:
- Compatible Tool: for Bare Crimp Terminal/Sleeve Tool
- Finish Material: Oxygen-Free Copper (C1020)/Electro Tin Plating
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- Phoenix Contact Zack Marker Strip ZB 10atribut:
- Type: High
- Color: White
- Material: PA
- Components: Free from silicone and halogen
- Number of Individual Labels: 10
- Number of Individual Labels Per Row: 10
- Operating Ambient Temperature (°C): -40 to 100
- Part Number: 1053001
- Width A (mm): 10
- Wipe Resistance: DIN EN 61010-1 (VDE 0411-1)
Daftar Harga skun pcb Terbaru October 2026
| Phoenix Contact Ferrule (Skun) | Rp119.900 |
| NICHIFU Crimp Terminal Ring Type (Skun Bulat) | Rp73.900 |
| San Hayato Wrapping Terminal (Skun) | Rp75.900 |
| WEIDMULLER Ferrule Terminal Solderless (Skun) | Rp900 |
| WEIDMULLER PCB Connectors Omnimate Signal (Female Plugs Crimp Connection) | Rp689.900 |
| TEKIRO Insulated Screwdriver Slotted (Obeng Isolasi) | Rp65.900 |
| TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi) | Rp66.900 |
| TEKIRO Insulated Screwdriver Set (Obeng Isolasi) | Rp469.900 |
| WEIDMULLER Females Socket Contact | Rp5.399.900 |
| WEIDMULLER Male & female pLugs - Crimp Connection | Rp17.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/54P105755184-1.jpg)
/1hP101004053-2.jpg)
/bqP105556422-11.jpg)
/iaP104615658-5.jpg)
/4cP103684156-2.jpg)
/43P103684147-2.jpg)
/3uP103684138-3.jpg)







/4uP105527174-1.jpg)

/otP105938893-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)